Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 1.375 In
Mfr # SCE228
Zoro # G0665086
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.375 in
- Outside Dia. (In.) 1.625 in
- Width (In.) 0.5 in
- Static Load Capacity (Lb.) 5,328 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # SCE228
- Zoro # G0665086
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.375 in |
Outside Dia. (In.) | 1.625 in |
Width (In.) | 0.5 in |
Bore Diameter | 1 3/8 in |
Overall Width | 0.5 in |
Outside Diameter | 1 5/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 228, Bearing Design SCE, Bore Diameter 1 3/8 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 7,500 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 5/8 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Push-Lock Plug, 1/4"Hose Barb, PK10 (1736-4)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-2-1/2-XB)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.65 inch OD (13V365SH)
- TSUBAKI Chain Link, Single Strand, #120 (120 ROLLER LINK)
- INA Needle Brg, Drawn Cup, Bore 1.000 In (SCE168UH)
- INA Needle Brg, Drawn Cup, Bore 12mm, OD 18mm (HK1212)
- INA Needle Brg, Machined, Bore 40mm, OD 50mm (NK40/20-TV-XL)
- INA Needle Brg, Drawn Cup, Bore 50mm, OD 58mm (HK5020-HLA)
- INA Needle Bearings Mach. (NK24/20)
- INA Needle Brg, Drawn Cup, Bore 0.375 In (SCE68)
- INA Needle Brg, Drawn Cup, Bore 10mm, OD 14mm (HK1010)
- Ina Roller Bearings