Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 1.375 In
Mfr # SCE2212
Zoro # G2142357
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.375 in
- Outside Dia. (In.) 1.625 in
- Width (In.) 0.75 in
- Static Load Capacity (Lb.) 9,554 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # SCE2212
- Zoro # G2142357
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.375 in |
Outside Dia. (In.) | 1.625 in |
Width (In.) | 0.75 in |
Overall Width | 0.75 in |
Outside Diameter | 1 5/8 in |
Bore Diameter | 1 3/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 2212, Bearing Design SCE, Bore Diameter 1 3/8 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 7,500 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 5/8 in, Overall Width 0.75 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize Compound, White Hi-Temp, 16oz LB 8036™ (302678)
- X1 TOOLS 1-1/2 Hose Clamp 48 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1500x48)
- COXREELS Female Quick Disconnect Coupler, 3/8"ID (10759-2)
- FENNER DRIVES Keyless Bushing, Dia. 2.375 In., 10 Bolt (B122206)
- INA Drawn Cup Needle Roller Bearing, #Bk0810, #BK0810 (BK0810)
- INA Needle Bearings Mach. (RNA4903XL)
- INA Precision Needle Bearing (NCS2016)
- INA Drawn Cup Needle Roller Bearing, #Sce55, #SCE55 (SCE55)
- INA Drawn Cup Needle Roller Bearing, #Sch2212, #SCH2212 (SCH2212)
- INA Needle Brg, Drawn Cup, Bore 12mm, OD 18mm (HK1212)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.125-in. Bore Dia., 1.625-in. OD, 1.25-in. W (MR18)
- Ina Needle Roller Bearings