Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 1.125 In
Mfr # SCE1812
Zoro # G0735533
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.125 in
- Outside Dia. (In.) 1.375 in
- Width (In.) 0.75 in
- Max. RPM 9,800 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # SCE1812
- Zoro # G0735533
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.125 in |
Outside Dia. (In.) | 1.375 in |
Width (In.) | 0.75 in |
Overall Width | 0.75 in |
Outside Diameter | 1 3/8 in |
Bore Diameter | 1 1/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 1812, Bearing Design SCE, Bore Diameter 1 1/8 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 9,000 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 3/8 in, Overall Width 0.75 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Connect, 1/4 In, Tube/MNPT, Brass, PK10 (88000-04-04)
- MCGILL MR Series 500, Machined Race Needle Bearing (MR36N)
- GLOBAL GSC-250-Z Set Screw Collar (GSC-250-Z)
- TIMKEN Radial Bearing, Open, 12mm Bore (201K)
- INA Needle Brg, Drawn Cup, Bore 0.250 In (SCE45)
- INA Drawn Cup Needle Roller Bearing, #Bce66, #BCE66 (BCE66)
- INA Needle Brg, Machined, Bore 35mm, OD 45mm (NK35/20-TV-XL)
- INA Needle Brg, Drawn Cup, Bore 0.250 In (SCE47)
- INA Needle Brg, Drawn Cup, Bore 1.500 In (SCE2412)
- INA Needle Brg, Drawn Cup, Bore 30mm, OD 37mm (HK3012-A)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (J1816 OH)
- Ina Needle Roller Bearings