Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 10mm, OD 14mm
Mfr # HK1010
Zoro # G1503993
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (mm) 10 mm
- Outside Dia. (mm) 14 mm
- Width (mm) 10 mm
- Dynamic Load Capacity (N) 4,400 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # HK1010
- Zoro # G1503993
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 10 mm |
Outside Dia. (mm) | 14 mm |
Width (mm) | 10 mm |
Bore Diameter | 10 mm |
Overall Width | 10 mm |
Outside Diameter | 14 mm |
Description
Needle Roller Bearing, Bearing Industry Number 1010, Bearing Design HK, Bore Diameter 10 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR7X10X10,5-XL, LR7X10X10,5, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 14,600 RPM Grease, 24,300 RPM Oil, Maximum Temperature 140 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 14 mm, Overall Width 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS G-Flex Grid Coupling, Hub, 1070T x 1-7/8" (1070T178)
- MIDWEST FASTENER 7/16" x 1-1/8" Zinc Plated Steel Flange Bearings 3PK (66622)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 8.75 inch OD (BK90H)
- CAMOZZI #6580 08-00, Union, 1/2 OD (6580 08-00)
- INA Needle Brg, Drawn Cup, Bore 1.375 In (SCE228)
- INA Needle Brg, Machined, Bore 40mm, OD 50mm (NK40/20-TV-XL)
- INA Needle Bearings Mach. (NK 16/20)
- INA Needle Brg, Drawn Cup, Bore 0.875 In (SCE148UH)
- INA Needle Brg, Drawn Cup, Bore 0.750 In (SCE1210)
- INA Drawn Cup Needle Roller Bearing, #Sce2414, #SCE2414 (SCE2414)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616)
- Ina Needle Roller Bearings