Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 1.000 In
Mfr # SCE168UH
Zoro # G2069952
original price:
$11.04
14% off
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1 in
- Outside Dia. (In.) 1.25 in
- Width (In.) 0.5 in
- Temp. Range (F) -5 Degrees to +212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # SCE168UH
- Zoro # G2069952
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Outside Dia. (In.) | 1.25 in |
Width (In.) | 0.5 in |
Overall Width | 0.5 in |
Outside Diameter | 1 1/4 in |
Bore Diameter | 1 in |
Description
Needle Roller Bearing, Bearing Industry Number 168, Bearing Design SCE, Bore Diameter 1 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 10,100 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/4 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, 90 deg., 10 Outlets, 12" L (M40-500-5-90)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B53)
- TSUBAKI Clevis Connector, Leaf (BL844CL)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5-1/2 Rod Kits (RK2HLTS551)
- INA Needle Brg, Drawn Cup, Bore 0.250 In (SCE47)
- INA Needle Brg, Drawn Cup, Bore 0.437 In (SCE78)
- INA Needle Brg, Drawn Cup, Bore 1.375 In (SCE228)
- INA Drawn Cup Needle Roller Bearing, #Bk0810, #BK0810 (BK0810)
- INA Needle Brg, Drawn Cup, Bore 0.625 In (SCE108)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE812)
- KOYO Needle Roller Brg, 2420, 1 1/2in Bore, Open (B-2420)
- Ina Needle Roller Bearings