Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 0.875 In
Mfr # SCE1412
Zoro # G3032285
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.875 in
- Outside Dia. (In.) 1.125 in
- Width (In.) 0.75 in
- Temp. Range (F) -5 Degrees to +212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # SCE1412
- Zoro # G3032285
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.875 in |
Outside Dia. (In.) | 1.125 in |
Width (In.) | 0.75 in |
Overall Width | 0.75 in |
Outside Diameter | 1 1/8 in |
Bore Diameter | 7/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 1412, Bearing Design SCE, Bore Diameter 7/8 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 11,400 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/8 in, Overall Width 0.75 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 70/7.5 MFD, 440V, Round (6FLT7)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930119Q, Pressure Line, 25 micron, Outside-In (MF0058764)
- TRITAN Thrust Washer, dia. 0.875in, 0.13in. Thick (TRD1423)
- NITTO KOHKI Female Coupler, 20PF, 1/4 (20PF)
- INA Drawn Cup Needle Roller Bearing, #Bce88, #BCE88 (BCE88)
- INA Drawn Cup Needle Roller Bearing, #Sch2212, #SCH2212 (SCH2212)
- INA Needle Brg, Drawn Cup, Bore 1.500 In (SCE2412)
- INA Needle Brg, Drawn Cup, Bore 1.375 In (SCE228)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE86)
- INA Needle Brg, Drawn Cup, Bore 0.625 In (SCE108)
- IKO INTERNATIONAL IKO Double Row Machined Type Needle Roller Bearing METRIC Separable Cage, 45mm Bore, 55mm OD (RNAFW455534)
- Ina Needle Roller Bearings