Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 0.750 In
Mfr # SCE1212
Zoro # G1928175
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.75 in
- Outside Dia. (In.) 1 in
- Width (In.) 0.75 in
- Temp. Range (F) -5 Degrees to +212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # SCE1212
- Zoro # G1928175
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Outside Dia. (In.) | 1 in |
Width (In.) | 0.75 in |
Overall Width | 0.75 in |
Outside Diameter | 1 in |
Bore Diameter | 3/4 in |
Description
Needle Roller Bearing, Bearing Industry Number 1212, Bearing Design SCE, Bore Diameter 3/4 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 13,100 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 in, Overall Width 0.75 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Dc Speed Control (174102.00)
- MILTON INDUSTRIES FILTER ELEMENT (MI1118-1)
- EATON AEROQUIP Adpt, MNPT-FJIC, 3/4-14, 1-1/16-12, Strt (2018-12-12S)
- CAMOZZI 138-900 Manually Operated Valve, Series 1, 3/2-Way Nc, G1/8 Ports, Level, Bistable (138-900)
- INA Needle Brg, Drawn Cup, Bore 0.187 In (SCE36)
- INA Needle Brg, Drawn Cup, Bore 0.313 In (SCE57)
- INA Needle Brg, Drawn Cup, Bore 50mm, OD 58mm (HK5020-HLA)
- INA Needle Brg, Drawn Cup, Bore 25mm, OD 32mm (HK2512-B)
- INA Needle Brg, Bore 30mm, OD 45mm (NKI30/20-TV-XL)
- INA Needle Brg, Drawn Cup, Bore 0.375 In (SCE68)
- KOYO Needle Brg, Machined, Bore 0.375 In (B-66)
- Ina Roller Bearings