Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 0.750 In
Mfr # SCE1210
Zoro # G2491124
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.75 in
- Outside Dia. (In.) 1 in
- Width (In.) 0.625 in
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # SCE1210
- Zoro # G2491124
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Outside Dia. (In.) | 1 in |
Width (In.) | 0.625 in |
Bore Diameter | 3/4 in |
Outside Diameter | 1 in |
Overall Width | 0.625 in |
Description
Needle Roller Bearing, Bearing Industry Number 1210, Bearing Design SCE, Bore Diameter 3/4 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 13,100 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 in, Overall Width 0.625 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Coil VACS-C-C1-16B (VACS-C-C1-16B)
- SUPCO Unit Bearing Motor, Alum, 9W, 120V, CCW (SM5412)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566197, Pressure Line, 10 micron, Outside-In (MF0058396)
- DDS Shaft Seal, TA, 4.25in ID, Nitrile Rubber (IN107.95139.712.7TA)
- INA Needle Brg, Drawn Cup, Bore 1.750 In (SCE2816)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE812)
- INA Needle Brg, Drawn Cup, Bore 30mm, OD 37mm (HK3012-A)
- INA Needle Brg, Drawn Cup, Bore 8mm, OD 12mm (8665453)
- INA Needle Brg, Drawn Cup, Bore 0.187 In (SCE36)
- INA Needle Brg, Drawn Cup, Bore 45mm, OD 52mm (HK4520-B)
- KOYO Needle Roller Brg, 2216, 1 3/8in Bore, Open (BH-2216)
- Ina Needle Roller Bearings