Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 0.687 In
Mfr # SCE118
Zoro # G2169912
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.687 in
- Outside Dia. (In.) 0.875 in
- Width (In.) 0.5 in
- Temp. Range (F) -5 Degrees to +212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # SCE118
- Zoro # G2169912
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.687 in |
Outside Dia. (In.) | 0.875 in |
Width (In.) | 0.5 in |
Outside Diameter | 7/8 in |
Bore Diameter | 11/16 in |
Overall Width | 0.5 in |
Description
Needle Roller Bearing, Bearing Industry Number 118, Bearing Design SCE, Bore Diameter 11/16 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 14,600 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 7/8 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 1/2 HP, T3B (056T17G15536)
- D&D 63" Outside Length, 5/8" Top Width, 1 Ribs (5V630)
- PROLUBE Grease Feeder, Poly Bowl, 6 oz. Capacity (47722)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10B, Bushed Bore (10B)
- INA Needle Brg, Drawn Cup, Bore 0.375 In (SCE610)
- INA Needle Brg, Machined, Bore 22mm, OD 30mm (NK22/16-XL)
- INA Needle Brg, Drawn Cup, Bore 7mm, OD 11mm (HK0709-HLA)
- INA Radial Needle Cages Needle cages (K14X18X13)
- INA Needle Brg, Drawn Cup, Bore 1.500 In (SCE2412)
- INA Needle Brg, Drawn Cup, Bore 0.625 In (SCE1010)
- INA Needle Brg, Drawn Cup, Bore 12mm, OD 18mm (HK1212)
- Ina Needle Roller Bearings