Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 0.625 In
Mfr # SCE108
Zoro # G3408273
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.625 in
- Outside Dia. (In.) 0.813 in
- Width (In.) 0.5 in
- Temp. Range (F) -5 Degrees to +212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # SCE108
- Zoro # G3408273
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Outside Dia. (In.) | 0.813 in |
Width (In.) | 0.5 in |
Overall Width | 0.5 in |
Bore Diameter | 5/8 in |
Outside Diameter | 13/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 108, Bearing Design SCE, Bore Diameter 5/8 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 16,000 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 13/16 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 ZZ FM222)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/2 In, SS (1L647)
- COXREELS Swivel VITON replacement o-ring kit (499-1-SEALKIT)
- TOMPKINS Hydraulic Fitting-Steel08MOR-06MOR 90 (6807-08-06)
- INA Needle Brg, Machined, Bore 30mm, OD 40mm (NK30/20-TV-XL)
- INA Needle Brg, Drawn Cup, Bore 1.375 In (SCE2212)
- INA Precision Needle Bearing (NCS2016)
- INA Drawn Cup Needle Roller Bearing, #Sce2414, #SCE2414 (SCE2414)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE88)
- INA Needle Brg, Drawn Cup, Bore 0.875 In (SCE148UH)
- KOYO Needle Roller Brg, 44, 1/4in Bore, Open (B-44)
- Ina Needle Roller Bearings