Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 0.625 In
Mfr # SCE1010
Zoro # G1500511
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.625 in
- Outside Dia. (In.) 0.813 in
- Width (In.) 0.625 in
- Static Load Capacity (Lb.) 3,664 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # SCE1010
- Zoro # G1500511
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Outside Dia. (In.) | 0.813 in |
Width (In.) | 0.625 in |
Bore Diameter | 5/8 in |
Overall Width | 0.625 in |
Outside Diameter | 13/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 1010, Bearing Design SCE, Bore Diameter 5/8 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 16,000 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 13/16 in, Overall Width 0.625 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLX-6-6-F)
- VELVAC Air Tank, Blk Pwder Coat, Steel, 125 psi (035106)
- PLEWS Air Coupler/Plug Kit 4Pc (13-203)
- CHICAGO PNEUMATIC Socket Retainer (CA088097)
- INA Drawn Cup Needle Roller Bearing, #Bce66, #BCE66 (BCE66)
- INA Needle Brg, Drawn Cup, Bore 35mm, OD 42mm (HK3520-B)
- INA Precision Needle Bearing (NCS2016)
- INA Needle Bearings Mach. (RNA4903XL)
- INA Needle Brg, Drawn Cup, Bore 0.375 In (SCE68)
- INA Needle Brg, Drawn Cup, Bore 0.375 In (SCE610)
- KOYO Needle Brg, Drawn Cup, Bore 0.375 In (B-65)
- Ina Needle Roller Bearings