Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 0.500 In
Mfr # SCE88
Zoro # G1422626
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.5 in
- Outside Dia. (In.) 0.687 in
- Width (In.) 0.5 in
- Max. RPM 22,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # SCE88
- Zoro # G1422626
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Outside Dia. (In.) | 0.687 in |
Width (In.) | 0.5 in |
Bore Diameter | 1/2 in |
Outside Diameter | 11/16 in |
Overall Width | 0.5 in |
Description
Needle Roller Bearing, Bearing Industry Number 88, Bearing Design SCE, Bore Diameter 1/2 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 19,500 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2060HA2CL)
- EAGLE Suction/Discharge Pump Hose Kit, 3" (A007-TSCHOSEKIT3)
- TRU-FLATE Air Accessory Kit 19Pc (41175)
- BROWNING FHP CI H Bore Sheaves, #2AK30H (2AK30H)
- INA Needle Brg, Drawn Cup, Bore 1.000 In (SCE168UH)
- INA Needle Brg, Drawn Cup, Bore 8mm, OD 12mm (8665453)
- INA Needle Brg, Drawn Cup, Bore 5mm, OD 9mm (HK0509)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE812)
- INA Needle Brg, Bore 35mm, OD 50mm (NKI35/20-TV-XL)
- INA Roller Clutches RNF Drawn cup cylindrical roller Brngs, needle roller Brngs drawn, sprag clutches (HF1216)
- MCGILL MR Series 500, #MR30 (MR30)
- Ina Needle Roller Bearings