Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 0.500 In
Mfr # SCE86
Zoro # G2092115
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.5 in
- Outside Dia. (In.) 0.687 in
- Width (In.) 0.37 in
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # SCE86
- Zoro # G2092115
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Outside Dia. (In.) | 0.687 in |
Width (In.) | 0.37 in |
Overall Width | 0.375 in |
Outside Diameter | 11/16 in |
Bore Diameter | 1/2 in |
Description
Needle Roller Bearing, Bearing Industry Number 86, Bearing Design SCE, Bore Diameter 1/2 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 19,500 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.375 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UELP-1.1/2M)
- LOC-LINE Lathe Adapter Kit, 1/4In (40475)
- TRITAN Double Row Angular Contact Ball Bearing, Snap Ring, 30mm Bore Dia., 62mm Outside Dia., 23.8mm Width (5206 NR/C3)
- BANDO 3785 mm Outside Length, 17 mm Top Width, 1 Ribs (BB144)
- INA Needle Brg, Drawn Cup, Bore 1.375 In (SCE228)
- INA Drawn Cup Needle Roller Bearing, #Hk2526, #HK2526 (HK2526)
- INA Needle Brg, Machined, Bore 22mm, OD 30mm (NK22/16-XL)
- INA Drawn Cup Needle Roller Bearing, #Bk0810, #BK0810 (BK0810)
- INA Needle Brg, Drawn Cup, Bore 0.187 In (SCE36)
- INA Needle Brg, Drawn Cup, Bore 0.750 In (SCE1210)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (J1210 OH)
- Ina Needle Roller Bearings