Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 0.437 In
Mfr # SCE78
Zoro # G3185314
product price: $6.05
/ea
$6.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.437 in
- Outside Dia. (In.) 0.625 in
- Width (In.) 0.5 in
- Width (mm) 12.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # SCE78
- Zoro # G3185314
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.437 in |
Outside Dia. (In.) | 0.625 in |
Width (In.) | 0.5 in |
Width (mm) | 12.0 |
Bore Diameter | 7/16 in |
Overall Width | 0.5 in |
Outside Diameter | 5/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 78, Bearing Design SCE, Bore Diameter 7/16 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 21,900 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 5/8 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116513-32)
- CONTINENTAL CONTITECH 1/4" ID x 100 ft. PVC Air Hose 300 PSI YL (PLY02530-100)
- BESTORQ BX50 Cogged Belt, 53 in Outside Length, 21/32 in Top Width, 1 Ribs (BX50)
- PREVOST High Flow 1/4"Female Flow Euro Style Coupler (PRVERC071201)
- INA Needle Brg, Drawn Cup, Bore 30mm, OD 37mm (HK3012-A)
- INA Drawn Cup Needle Roller Bearing, #Bce66, #BCE66 (BCE66)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE810)
- INA Drawn Cup Needle Roller Bearing, #Sch2212, #SCH2212 (SCH2212)
- INA Needle Brg, Drawn Cup, Bore 0.750 In (SCE1210)
- INA Needle Brg, Drawn Cup, Bore 1.000 In (SCE168UH)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB34/SL3 (YB34/SL3)
- Ina Needle Roller Bearings