Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 0.375 In
Mfr # SCE65
Zoro # G1742501
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.375 in
- Outside Dia. (In.) 0.563 in
- Width (In.) 0.313 in
- Static Load Capacity (Lb.) 607 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # SCE65
- Zoro # G1742501
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.375 in |
Outside Dia. (In.) | 0.563 in |
Width (In.) | 0.313 in |
Overall Width | 0.313 in |
Outside Diameter | 9/16 in |
Bore Diameter | 3/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 65, Bearing Design SCE, Bore Diameter 3/8 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 25,000 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 9/16 in, Overall Width 0.313 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (206KDD)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B6V2BB549A)
- GAST Vacuum Regulator Daa/Doa Sp Aa550C-V (AA550C-V)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/4" Hose Barb Male (4601-12-12-NWO-FG)
- INA Needle Brg, Drawn Cup, Bore 15mm, OD 21mm (HK1512-B)
- INA Needle Brg, Drawn Cup, Bore 0.750 In (SCE1212)
- INA Needle Brg, Drawn Cup, Bore 0.187 In (SCE36)
- INA Needle Brg, Drawn Cup, Bore 0.437 In (SCE78)
- INA Needle Brg, Drawn Cup, Bore 35mm, OD 42mm (HK3520-B)
- INA Needle Brg, Drawn Cup, Bore 0.875 In (SCE1412)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JH1010 OH)
- Ina Needle Roller Bearings