Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 0.375 In
Mfr # SCE610
Zoro # G2232106
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.375 in
- Outside Dia. (In.) 0.563 in
- Width (In.) 0.625 in
- Dynamic Load Capacity (Lb.) 1,664 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # SCE610
- Zoro # G2232106
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.375 in |
Outside Dia. (In.) | 0.563 in |
Width (In.) | 0.625 in |
Overall Width | 0.625 in |
Bore Diameter | 3/8 in |
Outside Diameter | 9/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 610, Bearing Design SCE, Bore Diameter 3/8 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 25,000 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 9/16 in, Overall Width 0.625 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket John Deere 524 (Belt, Traction) Snow Blower / Thrower Replacement Belt, A39LG (A39LG)
- SLOAN Microplumb Etf492A Splash Proof Junction Box (3365003)
- B B MANUFACTURING 204-3M-15, Timing Belt, Neoprene, Fiberglass (204-3M-15)
- FESTO Standards-Based Cylinder CRDSNU-B-25-25-PPS-A-MG-A1 (CRDSNU-B-25-25-PPS-A-MG-A1)
- INA Needle Brg, Machined, Bore 6mm, OD 12mm (NK6/12-TV-XL)
- INA Drawn Cup Needle Roller Bearing, #Bce88, #BCE88 (BCE88)
- INA Needle Bearings Mach. (RNA4903XL)
- INA Needle Brg, Drawn Cup, Bore 0.750 In (SCE1210)
- INA Needle Brg, Machined, Bore 35mm, OD 45mm (NK35/20-TV-XL)
- INA Needle Brg, Machined, Bore 50mm, OD 62mm (NK50/25-TV-XL)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR14N (MR14N)
- Ina Needle Roller Bearings