Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 0.313 In
Mfr # SCE59
Zoro # G3345273
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.313 in
- Outside Dia. (In.) 0.5 in
- Width (In.) 0.563 in
- Dynamic Load Capacity (Lb.) 1,349 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # SCE59
- Zoro # G3345273
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.313 in |
Outside Dia. (In.) | 0.5 in |
Width (In.) | 0.563 in |
Overall Width | 0.563 in |
Outside Diameter | 1/2 in |
Bore Diameter | 5/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 59, Bearing Design SCE, Bore Diameter 5/16 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 29,000 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1/2 in, Overall Width 0.563 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 1270-5M-25, Timing Belt, Neoprene, Fiberglass (1270-5M-25)
- BROWNING Idler Sprocket, HN35B19 IDLER (HN35B19 IDLER)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2AK44H (2AK44H)
- D&D 84" Outside Length, 1 1/4" Top Width, 1 Ribs (D79)
- INA Needle Brg, Drawn Cup, Bore 10mm, OD 14mm (HK1010)
- INA Needle Brg, Machined, Bore 50mm, OD 62mm (NK50/25-TV-XL)
- INA Needle Brg, Drawn Cup, Bore 1.375 In (SCE228)
- INA Drawn Cup Needle Roller Bearing, #Sch812, #SCH812 (SCH812)
- INA Drawn Cup Needle Roller Bearing, #Bce88, #BCE88 (BCE88)
- INA Needle Brg, Bore 35mm, OD 50mm (NKI35/20-TV-XL)
- IKO Shell Needle Roller Bearing, Inch, #BA1612ZOH (BA1612ZOH)
- Ina Needle Roller Bearings