Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 0.313 In
Mfr # SCE57
Zoro # G2455083
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.313 in
- Outside Dia. (In.) 0.5 in
- Width (In.) 0.437 in
- Dynamic Load Capacity (Lb.) 1,057 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # SCE57
- Zoro # G2455083
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.313 in |
Outside Dia. (In.) | 0.5 in |
Width (In.) | 0.437 in |
Overall Width | 0.438 in |
Outside Diameter | 1/2 in |
Bore Diameter | 5/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 57, Bearing Design SCE, Bore Diameter 5/16 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 29,000 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1/2 in, Overall Width 0.438 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 559 mm Outside Length, 13 mm Top Width, 1 Ribs (4L220)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (HCP207-20)
- WESTWARD Air Grease Gun, Continuous Shot, 4800 psi (3APF9)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black (IGBK02530-50-G)
- INA Needle Bearings Mach. (NK 16/20)
- INA Needle Brg, Drawn Cup, Bore 0.250 In (SCE47)
- INA Drawn Cup Needle Roller Bearing, #Sch1416, #SCH1416 (SCH1416)
- INA Needle Brg, Drawn Cup, Bore 0.875 In (SCE148UH)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE86)
- INA Needle Brg, Drawn Cup, Bore 0.625 In (SCE108)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1210 OH)
- Ina Needle Roller Bearings