Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 0.250 In
Mfr # SCE47
Zoro # G0526644
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.25 in
- Outside Dia. (In.) 0.437 in
- Width (In.) 0.437 in
- Static Load Capacity (Lb.) 866 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # SCE47
- Zoro # G0526644
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.25 in |
Outside Dia. (In.) | 0.437 in |
Width (In.) | 0.437 in |
Overall Width | 0.438 in |
Bore Diameter | 1/4 in |
Outside Diameter | 7/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 47, Bearing Design SCE, Bore Diameter 1/4 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 35,000 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 7/16 in, Overall Width 0.438 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Mini Lube, Poly Bowl, 1/8" (L181)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 2118730 / GARDNER DENVER (B1SA0001454)
- NORD AC Gearmotor, 5,664.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK673.1-100LP/4, 41.54)
- BREEZE Hose Clamp, HD, SAE 88,305SS, PK10 (300 88 H)
- INA Needle Bearings Mach. (NK24/20)
- INA Drawn Cup Needle Roller Bearing, #Sch87, #SCH87 (SCH87)
- INA Needle Brg, Drawn Cup, Bore 0.313 In (SCE59)
- INA Needle Brg, Machined, Bore 32mm, OD 42mm (NK32/20-TV-XL)
- INA Needle Brg, Drawn Cup, Bore 35mm, OD 42mm (HK3520-B)
- INA Needle Brg, Drawn Cup, Bore 50mm, OD 58mm (HK5020-HLA)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .75" (RCB121616)
- Ina Needle Roller Bearings