Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 0.250 In
Mfr # SCE45
Zoro # G1671853
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.25 in
- Outside Dia. (In.) 0.437 in
- Width (In.) 0.313 in
- Dynamic Load Capacity (Lb.) 360 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # SCE45
- Zoro # G1671853
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.25 in |
Outside Dia. (In.) | 0.437 in |
Width (In.) | 0.313 in |
Bore Diameter | 1/4 in |
Overall Width | 0.313 in |
Outside Diameter | 7/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 45, Bearing Design SCE, Bore Diameter 1/4 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 25,000 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 7/16 in, Overall Width 0.313 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 55" Outside Length, 1/2" Top Width, 1 Ribs (A53/4L550)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- D&D 2120mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2120)
- BANDO Mxl Timing Belt, 180Mxl6.4G (180MXL6.4G)
- INA Needle Brg, Drawn Cup, Bore 35mm, OD 42mm (HK3520-B)
- INA Drawn Cup Needle Roller Bearing, #Sch812, #SCH812 (SCH812)
- INA Needle Brg, Drawn Cup, Bore 1.750 In (SCE2816)
- INA Needle Brg, Drawn Cup, Bore 7mm, OD 11mm (HK0709-HLA)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE812)
- INA Needle Brg, Drawn Cup, Bore 6mm, OD 10mm (HK0609)
- TRITAN Needle Brg, Drawn Cup, Bore 0.563 In (B98 OH)
- Ina Needle Roller Bearings