Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 0.250 In
Mfr # SCE44
Zoro # G2572482
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.25 in
- Outside Dia. (In.) 0.437 in
- Width (In.) 0.25 in
- Static Load Capacity (Lb.) 270 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # SCE44
- Zoro # G2572482
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.25 in |
Outside Dia. (In.) | 0.437 in |
Width (In.) | 0.25 in |
Outside Diameter | 7/16 in |
Overall Width | 0.25 in |
Bore Diameter | 1/4 in |
Description
Needle Roller Bearing, Bearing Industry Number 44, Bearing Design SCE, Bore Diameter 1/4 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 35,000 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 7/16 in, Overall Width 0.25 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series QT, Bore Dia 5/8 In (QT58)
- CANARM EC Motor Potentiometer, 0 to 10V DC (CNEC-0-10V-1FT)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54401)
- DAYTON HVAC Motor, Shaded Pole, 1/50 HP, 1 Speed (55FH03)
- INA Needle Brg, Drawn Cup, Bore 8mm, OD 12mm (8665453)
- INA Needle Brg, Drawn Cup, Bore 30mm, OD 37mm (HK3012-A)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE88)
- INA Needle Brg, Drawn Cup, Bore 7mm, OD 11mm (HK0709-HLA)
- INA Needle Brg, Drawn Cup, Bore 35mm, OD 42mm (HK3520-B)
- INA Drawn Cup Needle Roller Bearing, #Sch1416, #SCH1416 (SCH1416)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR20RSS (MR20RSS)
- Ina Roller Bearings