Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 0.187 In
Mfr # SCE36
Zoro # G2714074
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.187 in
- Outside Dia. (In.) 0.344 in
- Width (In.) 0.375 in
- Dynamic Load Capacity (Lb.) 629 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # SCE36
- Zoro # G2714074
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.187 in |
Outside Dia. (In.) | 0.344 in |
Width (In.) | 0.375 in |
Overall Width | 0.375 in |
Bore Diameter | 3/16 in |
Outside Diameter | 11/32 in |
Description
Needle Roller Bearing, Bearing Industry Number 36, Bearing Design SCE, Bore Diameter 3/16 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 40,000 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/32 in, Overall Width 0.375 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SDS, 7/8" Bore (SDS-7/8)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RP12)
- NATIONAL Small Bore Metric Seals, 98X120X13-RLS35-S (98X120X13-RLS35-S)
- HERITAGE INDUSTRIAL Fitting, Zerk, 1/8-27 PTF Heavy Hex (H1614)
- INA Needle Brg, Drawn Cup, Bore 0.750 In (SCE128)
- INA Drawn Cup Needle Roller Bearing, #Sch87, #SCH87 (SCH87)
- INA Needle Brg, Drawn Cup, Bore 0.750 In (SCE1210)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE812)
- INA Needle Brg, Bore 35mm, OD 50mm (NKI35/20-TV-XL)
- INA Needle Brg, Drawn Cup, Bore 0.375 In (SCE68)
- FAG BEARINGS Needle Bearings, Mach. (NKI25/30A)
- Ina Roller Bearings