Shop All Needle Roller Bearings
Ina
Needle Brg, Bore 35mm, OD 50mm
Mfr # NKI35/20-TV-XL
Zoro # G3317815
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machined With Inner Race
- Bore Dia. (mm) 35 mm
- Outside Dia. (mm) 50 mm
- Width (mm) 20 mm
- Dynamic Load Capacity (N) 33,500 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # NKI35/20-TV-XL
- Zoro # G3317815
- Country of Origin Slovakia
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 35 mm |
Outside Dia. (mm) | 50 mm |
Width (mm) | 20 mm |
Bore Diameter | 35 mm |
Outside Diameter | 50 mm |
Overall Width | 20 mm |
Description
Needle Roller Bearing, Bearing Industry Number 35/20, Bearing Design NKI, Bore Diameter 35 mm, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 11,400 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Machined Needle Roller Bearing, Number of Rows One, Outside Diameter 50 mm, Overall Width 20 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST 4Lcb-46T-M450Gx Piston Pump Tank (4LCB-46T-M450GX)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 16 # of Teeth (50BS16H X 1 1/2)
- CLIMAX METAL PRODUCTS ISCC-075-050 One-Piece Industry Standard Clamping Coupling (ISCC-075-050)
- D&D 62" Outside Length, 3/8" Top Width, 1 Ribs (3L620)
- INA Drawn Cup Needle Roller Bearing, #Hk2526, #HK2526 (HK2526)
- INA Needle Brg, Drawn Cup, Bore 1.000 In (SCE168UH)
- INA Needle Brg, Drawn Cup, Bore 0.313 In (SCE57)
- INA Needle Brg, Drawn Cup, Bore 0.875 In (SCE1412)
- INA Needle Brg, Machined, Bore 22mm, OD 30mm (NK22/16-XL)
- INA Needle Brg, Drawn Cup, Bore 1.500 In (SCE2412)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (JH1416 OH)
- Ina Roller Bearings