Shop All Needle Roller Bearings
Ina
Needle Brg, Bore 30mm, OD 45mm
Mfr # NKI30/20-TV-XL
Zoro # G2802931
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Machined With Inner Race
- Bore Dia. (mm) 30 mm
- Outside Dia. (mm) 45 mm
- Width (mm) 20 mm
- Dynamic Load Capacity (N) 31,000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # NKI30/20-TV-XL
- Zoro # G2802931
- Country of Origin Slovakia
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 30 mm |
Outside Dia. (mm) | 45 mm |
Width (mm) | 20 mm |
Bore Diameter | 30 mm |
Outside Diameter | 45 mm |
Overall Width | 20 mm |
Description
Needle Roller Bearing, Bearing Industry Number 30/20, Bearing Design NKI, Bore Diameter 30 mm, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 12,900 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Machined Needle Roller Bearing, Number of Rows One, Outside Diameter 45 mm, Overall Width 20 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-05-33)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Long (F5515X08X08L)
- BUYERS PRODUCTS 15 GPM Return Line Filter Head 3/4 Inch NPT/15 PSI Bypass (FH115)
- WEG 3-Phase General Purpose Motor, 0.75 HP, 56 Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.7518ES3E56-S)
- INA Needle Brg, Drawn Cup, Bore 12mm, OD 18mm (HK1212)
- INA Needle Brg, Drawn Cup, Bore 7mm, OD 11mm (HK0709-HLA)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE812)
- INA Needle Brg, Drawn Cup, Bore 0.625 In (SCE1010)
- INA Needle Brg, Drawn Cup, Bore 1.000 In (SCE1612)
- INA Drawn Cup Needle Roller Bearing, #Sce2414, #SCE2414 (SCE2414)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty, #BHA1614ZOH (BHA1614ZOH)
- Ina Needle Roller Bearings