Shop All Needle Roller Bearings
Ina
Needle Brg, Bore 25mm, OD 38mm
Mfr # NKI25/20-TV-XL
Zoro # G2509333
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machined With Inner Race
- Bore Dia. (mm) 25 mm
- Outside Dia. (mm) 38 mm
- Width (mm) 20 mm
- Temp. Range (F) -5 Degrees to +212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # NKI25/20-TV-XL
- Zoro # G2509333
- Country of Origin Slovakia
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 25 mm |
Outside Dia. (mm) | 38 mm |
Width (mm) | 20 mm |
Bore Diameter | 25 mm |
Overall Width | 20 mm |
Outside Diameter | 38 mm |
Description
Needle Roller Bearing, Bearing Industry Number 25/20, Bearing Design NKI, Bore Diameter 25 mm, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 15,300 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Machined Needle Roller Bearing, Number of Rows One, Outside Diameter 38 mm, Overall Width 20 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYCO Vibrator Head, 14-1/2 in. L x 1-3/8 in. W (W878-533)
- INTERSTATE PNEUMATICS 12 Inch Flex Grease Gun Hose Extension With Coupler & Spring Guard 4,500 Working PSI (1/8 Inch NPT) (ZY900)
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-75-11)
- FENNER DRIVES Chain Detacher, 25-60 (5810100)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE810)
- INA Needle Brg, Drawn Cup, Bore 20mm, OD 26mm (HK2020-HLA)
- INA Drawn Cup Needle Roller Bearing, #Sce2414, #SCE2414 (SCE2414)
- INA Needle Brg, Machined, Bore 40mm, OD 50mm (NK40/20-TV-XL)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE86)
- INA Needle Brg, Drawn Cup, Bore 5mm, OD 9mm (HK0509)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR 24 N (MR 24 N)
- Ina Needle Roller Bearings