Shop All Needle Roller Bearings
Ina
Needle Brg, Bore 20mm, OD 32mm
Mfr # NKI20/20-XL
Zoro # G2875433
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machined With Inner Race
- Bore Dia. (mm) 20 mm
- Outside Dia. (mm) 32 mm
- Width (mm) 20 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # NKI20/20-XL
- Zoro # G2875433
- Country of Origin Slovakia
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 20 mm |
Outside Dia. (mm) | 32 mm |
Width (mm) | 20 mm |
Overall Width | 20 mm |
Bore Diameter | 20 mm |
Outside Diameter | 32 mm |
Description
Needle Roller Bearing, Bearing Industry Number 20/20, Bearing Design NKI, Bore Diameter 20 mm, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 18,500 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Machined Needle Roller Bearing, Number of Rows One, Outside Diameter 32 mm, Overall Width 20 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (F-19P-125)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X40)
- FESTO Standards-Based Cylinder DNC-32-150-PPV-A (DNC-32-150-PPV-A)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X14X12)
- INA Needle Brg, Drawn Cup, Bore 0.250 In (SCE47)
- INA Drawn Cup Needle Roller Bearing, #Sch2212, #SCH2212 (SCH2212)
- INA Needle Brg, Drawn Cup, Bore 0.875 In (SCE148UH)
- INA Needle Brg, Drawn Cup, Bore 0.750 In (SCE1212)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE88)
- INA Needle Brg, Drawn Cup, Bore 0.437 In (SCE78)
- TRITAN Needle Bearing, Caged, Inch, 2 Rubber Seals, 1.75-in. Bore Dia., 2.3125-in. OD, 1.25-in. W (MR28 2RS)
- Ina Roller Bearings