Shop All Inner Rings
Ina
Inner Ring, Bore 45 mm, Width 25 mm
Mfr # IR45X50X25-XL
Zoro # G1939305
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 45 mm
- Width (mm) 25 mm
- Outside Dia. (mm) 50 mm
- Ring Material Grade 52100
- Bore Diameter Tolerance -0.019/-0.005 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # IR45X50X25-XL
- Zoro # G1939305
- Country of Origin Slovakia
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 45 mm |
Width (mm) | 25 mm |
Outside Dia. (mm) | 50 mm |
Bore Diameter Tolerance | -0.019/-0.005 mm |
Overall Width | 25 mm |
Outside Diameter | 50 mm |
Bore Diameter | 45 mm |
Details
Item | Inner Ring |
Ring Material Grade | 52100 |
Lubrication Openings | None |
Ring Material | Alloy Steel |
Maximum Temperature | 120 Degrees C |
Minimum Temperature | -30 Degrees C |
System of Measurement | Metric |
Description
Inner Ring, Bore Diameter 45 mm, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Outside Diameter 50 mm, Overall Width 25 mm, Ring Material Alloy Steel, System of Measurement Metric, Bore Diameter Tolerance -0.019/-0.005 mm, Lubrication Openings None, Ring Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE LubriMatic Manual Grease Gun 14 oz (30-300)
- DODGE F4S-S2-112R (045140 F4B S2 112S)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 32, 1 Gal. (WO FG-32-001)
- DUPAGE Stainless Steel Hose Clamp, 7/16" To 1", Sae 8, 10PK (B8HS)
- INA Inner Ring, Bore 40 mm, Width 20 mm (IR40X45X20-XL)
- INA Needle Roller Bearing Inner Ring (IR22X26X16)
- INA Inner Ring, Bore 30 mm, Width 20 mm (IR30X35X20-XL)
- INA Inner Ring, Bore 35 mm, Width 30 mm (IR35X40X30-XL)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- BOWER Inner Ring - 60 Mm Id X 72.39 Mm Od X 22 Mm W (A1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- Ina Inner Rings