Shop All Inner Rings
Ina
Inner Ring, Bore 40 mm, Width 30 mm
Mfr # IR40X45X30-XL
Zoro # G3499045
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 40 mm
- Width (mm) 30 mm
- Outside Dia. (mm) 45 mm
- Lubrication Openings None
- Bore Diameter Tolerance +0/-0.009 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # IR40X45X30-XL
- Zoro # G3499045
- Country of Origin Slovakia
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 40 mm |
Width (mm) | 30 mm |
Outside Dia. (mm) | 45 mm |
Bore Diameter Tolerance | +0/-0.009 mm |
Overall Width | 30 mm |
Bore Diameter | 40 mm |
Outside Diameter | 45 mm |
Details
Item | Inner Ring |
Lubrication Openings | None |
Maximum Temperature | 120 Degrees C |
Ring Material | Alloy Steel |
Ring Material Grade | 52100 |
Minimum Temperature | -30 Degrees C |
System of Measurement | Metric |
Description
Inner Ring, Bore Diameter 40 mm, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Outside Diameter 45 mm, Overall Width 30 mm, Ring Material Alloy Steel, System of Measurement Metric, Bore Diameter Tolerance +0/-0.009 mm, Lubrication Openings None, Ring Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY WHIP HOSE 1/4" NPT 2' (LMHFZ1405YW2B)
- FESTO Air Reservoir CRVZS-0.75 (CRVZS-0.75)
- CONTINENTAL CONTITECH A22 Wrapped V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (A22)
- GATES XPA1320 Metric V-Belt, 1320mm Outside Length, 13mm Top Width, 1 Ribs (XPA1320)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- INA Inner Ring, Bore 30 mm, Width 20 mm (IR30X35X20-XL)
- INA Inner Ring, Bore 35 mm, Width 30 mm (IR35X40X30-XL)
- INA Inner Ring, Bore 40 mm, Width 20 mm (IR40X45X20-XL)
- INA Needle Roller Bearing Inner Ring (IR22X26X16)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- BOWER Inner Ring - 110 Mm Id X 129.164 Mm Od X 53 Mm W (WRB62222)
- Ina Roller Bearings