Shop All Inner Rings
Ina
Inner Ring, Bore 30 mm, Width 20 mm
Mfr # IR30X35X20-XL
Zoro # G1310023
product price: $13.09
/ea
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 30 mm
- Width (mm) 20 mm
- Outside Dia. (mm) 35 mm
- Outside Diameter 35 mm
- Ring Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # IR30X35X20-XL
- Zoro # G1310023
- Country of Origin Slovakia
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 30 mm |
Width (mm) | 20 mm |
Outside Dia. (mm) | 35 mm |
Outside Diameter | 35 mm |
Overall Width | 20 mm |
Bore Diameter | 30 mm |
Bore Diameter Tolerance | 0.005/-0.004 mm |
Details
Item | Inner Ring |
Ring Material | Alloy Steel |
Maximum Temperature | 120 Degrees C |
System of Measurement | Metric |
Minimum Temperature | -30 Degrees C |
Ring Material Grade | 52100 |
Lubrication Openings | None |
Description
Inner Ring, Bore Diameter 30 mm, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Outside Diameter 35 mm, Overall Width 20 mm, Ring Material Alloy Steel, System of Measurement Metric, Bore Diameter Tolerance 0.005/-0.004 mm, Lubrication Openings None, Ring Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 24DP, 20PA, 72Teeth, Brass (Y2472)
- SKF Radial Ball Bearing, Shielded, 55mm Bore (6311 2Z JEM)
- WILKERSON Pneumatic Oil Filter, 2 In. NPT, 445 cfm (M35-0C-S00)
- BANDO Banflex Combo, 2-5Ms710 (2-5MS710)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- INA Needle Roller Bearing Inner Ring (IR22X26X16)
- INA Inner Ring, Bore 35 mm, Width 30 mm (IR35X40X30-XL)
- INA Inner Ring, Bore 40 mm, Width 20 mm (IR40X45X20-XL)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- BOWER Inner Ring - 60 Mm Id X 72.39 Mm Od X 22 Mm W (A1212)
- Ina Inner Rings