Shop All Inner Rings
Ina
Inner Ring, Bore 25 mm, Width 16 mm
Mfr # IR25X30X16-IS1-XL
Zoro # G0666452
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 25 mm
- Width (mm) 16 mm
- Outside Dia. (mm) 30 mm
- Bore Diameter Tolerance +0/-0.012 mm
- Outside Diameter 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # IR25X30X16-IS1-XL
- Zoro # G0666452
- Country of Origin Slovakia
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 25 mm |
Width (mm) | 16 mm |
Outside Dia. (mm) | 30 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter | 30 mm |
Bore Diameter | 25 mm |
Overall Width | 16 mm |
Details
Item | Inner Ring |
Lubrication Openings | One Oil Hole |
Minimum Temperature | -30 Degrees C |
Ring Material | Alloy Steel |
Ring Material Grade | 52100 |
Standards | DIN 620 |
System of Measurement | Metric |
Maximum Temperature | 120 Degrees C |
Description
Inner Ring, Bore Diameter 25 mm, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Outside Diameter 30 mm, Overall Width 16 mm, Ring Material Alloy Steel, System of Measurement Metric, Bore Diameter Tolerance +0/-0.012 mm, Lubrication Openings One Oil Hole, Ring Material Grade 52100, Standards DIN 620
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 1 In Id X 0.762 In W (1986)
- MILTON M Style Swivel Hose Fitting, 1/4" MNPT (S-99681-4)
- CARLISLE RBP173-3 Super Vee-Band (RBP173-3)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK4078)
- INA Inner Ring, Bore 30 mm, Width 20 mm (IR30X35X20-XL)
- INA Inner Ring, Bore 40 mm, Width 20 mm (IR40X45X20-XL)
- INA Needle Roller Bearing Inner Ring (IR22X26X16)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- INA Inner Ring, Bore 35 mm, Width 30 mm (IR35X40X30-XL)
- BOWER Inner Ring - 60 Mm Id X 72.39 Mm Od X 22 Mm W (A1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- Ina Inner Rings