Shop All Inner Rings
Ina
Inner Ring, Bore 20 mm, Width 20 mm
Mfr # IR20X25X20-XL
Zoro # G1850177
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 20 mm
- Width (mm) 20 mm
- Outside Dia. (mm) 25 mm
- Maximum Temperature 120 Degrees C
- Bore Diameter Tolerance +0/-0.012 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # IR20X25X20-XL
- Zoro # G1850177
- Country of Origin Slovakia
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 20 mm |
Width (mm) | 20 mm |
Outside Dia. (mm) | 25 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Bore Diameter | 20 mm |
Outside Diameter | 25 mm |
Overall Width | 20 mm |
Details
Item | Inner Ring |
Maximum Temperature | 120 Degrees C |
Lubrication Openings | None |
Ring Material Grade | 52100 |
System of Measurement | Metric |
Minimum Temperature | -30 Degrees C |
Ring Material | Alloy Steel |
Description
Inner Ring, Bore Diameter 20 mm, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Outside Diameter 25 mm, Overall Width 20 mm, Ring Material Alloy Steel, System of Measurement Metric, Bore Diameter Tolerance +0/-0.012 mm, Lubrication Openings None, Ring Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #13112 (13112)
- SCHNEIDER ELECTRIC Remote Keypad, IP54 NEMA 12 (VW3G22101)
- D&D 151" Outside Length, 2/3" Top Width, 1 Ribs (B148)
- RULAND Shaft Collar, Clamp, 1Pc, 12mm, 303 SS (MCL-12-SS)
- INA Needle Roller Bearing Inner Ring (IR22X26X16)
- INA Inner Ring, Bore 40 mm, Width 20 mm (IR40X45X20-XL)
- INA Inner Ring, Bore 35 mm, Width 30 mm (IR35X40X30-XL)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- INA Inner Ring, Bore 30 mm, Width 20 mm (IR30X35X20-XL)
- NTN NTN MR5310, Inner Ring 50 Mm Id X 6515 Mm Od X 4445 Mm W (MR5310)
- TORRINGTON Nrb Solid Race Inner Ring (IR1216)
- Ina Inner Rings