Shop All Flange Bearings
Ina
Flange Bearing, 4-Bolt, Ball, 60mm Bore
Mfr # PME60-XL-N
Zoro # G6438275
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 60 mm
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # PME60-XL-N
- Zoro # G6438275
- Country of Origin Slovakia
- Category Flange Bearings
Dimensions
Bore Dia. | 60 mm |
Bolt Size | M16 |
Overall Height | 195 mm |
Dimension A | 29 mm |
Dimension H | 195 mm |
Overall Width | 53.1 mm |
Overall Length | 195 mm |
Dimension J | 160 mm |
Dimension N | 18 mm |
Dimension D | 60 mm |
Dimension S | 3 mm |
Mount Hole Size | 18 mm |
Bore Diameter | 60 mm |
Bolt Circle Diameter | 160 mm |
Mounting Bolt Size | M16 |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 60 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Circular, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 4, Overall Height 195 mm, Overall Length 195 mm, Overall Width 53.1 mm, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 0075 R 010 BN4HC Size 0075, 10 Micron Filter Element for Return Line Filters (0075 R 010 BN4HC)
- CONTINENTAL CONTITECH BX65 Cogged V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (BX65)
- INGERSOLL-RAND Ring and Gasket Kit, For 45465721 (32307084)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-095, 1/2" (235119)
- INA Flange Bearing, 4-Bolt, Ball, 70mm Bore (RCJ70-XL-I)
- INA Flange Bearing, 2-Bolt, Ball, 20mm Bore (GLCTE20-XL)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (FLCTE25-XL)
- INA Flange Bearing, 3-Bolt, Ball, 25mm Bore (PCFTR25-XL)
- INA Flange Bearing, 2-Bolt, Ball, 15mm Bore (FLCTE15-XL)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (FLCTE30-XL)
- CLESCO F2CM-BS-118-NP Flange Mount Bearing (2 Bolt) (F2CM-BS-118-NP)
- Ina Pillow Block & Flange Bearings