Shop All Flange Bearings
Ina
Flange Bearing, 4-Bolt, Ball, 55mm Bore
Mfr # PME55-XL
Zoro # G6495501
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 55 mm
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # PME55-XL
- Zoro # G6495501
- Country of Origin Slovakia
- Category Flange Bearings
Dimensions
Bore Dia. | 55 mm |
Bolt Size | M16 |
Overall Height | 185 mm |
Dimension S | 3 mm |
Dimension N | 18 mm |
Dimension H | 185 mm |
Dimension J | 150 mm |
Overall Width | 48.4 mm |
Dimension A | 27.5 mm |
Dimension D | 55 mm |
Overall Length | 185 mm |
Bolt Circle Diameter | 150 mm |
Bore Diameter | 55 mm |
Mount Hole Size | 18 mm |
Mounting Bolt Size | M16 |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 55 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Circular, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 4, Overall Height 185 mm, Overall Length 185 mm, Overall Width 48.4 mm, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 1/2" x 50 ft PVC Low Pressure Garden hose 300 psi YL (S601053-50)
- BANDO Hp-Sts S8M-920 Tb, 250-S8M-920 Hp (250-S8M-920 HP)
- DAYTON Speed Reducer, C-Face, 56C, 12.5:1 (4Z719)
- SKF SKF-51201, Single Row Ball Brgs, 51201 (51201)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (GLCTE25-N)
- INA Flange Bearing, 3-Bolt, Ball, 25mm Bore (PCFTR25-XL)
- INA Flange Bearing, 2-Bolt, Ball, 15mm Bore (FLCTE15-XL)
- INA Flange Bearing, 4-Bolt, Ball, 70mm Bore (RCJ70-XL-I)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (FLCTE25-XL)
- INA Flange Bearing, 2-Bolt, Ball, 40mm Bore (GLCTE40-XL)
- BAILEY Flange - 4-Bolt - Set Screw Collar: 1 7/16 in. I.D., UCF 207-23 Bearing No. (151534)
- Ina Pillow Block & Flange Bearings