Shop All Flange Bearings
Ina
Flange Bearing, 4-Bolt, Ball, 40mm Bore
Mfr # RCJY40-N
Zoro # G6843742
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Ball
- Bore Dia. 40 mm
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # RCJY40-N
- Zoro # G6843742
- Country of Origin Slovakia
- Category Flange Bearings
Dimensions
Bore Dia. | 40 mm |
Bolt Size | M12 |
Overall Height | 130 mm |
Dimension N | 14 mm |
Dimension L | 130 mm |
Dimension D | 40 mm |
Dimension B | 49.2 mm |
Dimension A | 34.5 mm |
Overall Width | 54.2 mm |
Overall Length | 130 mm |
Dimension J | 101 1/2 mm |
Mount Hole Size | 0.551 in |
Mount Hole Center-to-Center Height | 3 63/64 in |
Mount Hole Center-to-Center Length | 3 63/64 in |
Bore Diameter | 1 9/16 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 9/16 in, Closure Double Sealed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing Radial Insert Ball, Lubricant Material Lithium Soap Mineral Oil Grease, Maximum Temperature 120 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 63/64 in, Number of Mount Holes 4, Overall Height 5 7/64 in, Overall Length 5 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Replacement Cartridge for PA-1/PAC-10 (PRC-30)
- NTN Small Size Ball BrgStandard (6204ZZ C3/EM)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB38)
- RULAND Shaft Collar, Clamp, 2Pc, 10mm, Steel (MSP-10-F)
- INA Flange Bearing, 2-Bolt, Ball, 40mm Bore (GLCTE40-XL)
- INA Flange Bearing, 2-Bolt, Ball, 20mm Bore (GLCTE20-XL)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (FLCTE25-XL)
- INA Flange Bearing, 2-Bolt, Ball, 15mm Bore (FLCTE15-XL)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (GLCTE30-N)
- INA Flange Bearing, 3-Bolt, Ball, 25mm Bore (PCFTR25-XL)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (SUCFPL205-16)
- Ina Pillow Block & Flange Bearings