Shop All Flange Bearings
Ina
Flange Bearing, 4-Bolt, Ball, 30mm Bore
Mfr # PME30-XL-N
Zoro # G6814997
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 30 mm
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # PME30-XL-N
- Zoro # G6814997
- Country of Origin Slovakia
- Category Flange Bearings
Dimensions
Bore Dia. | 30 mm |
Bolt Size | M10 |
Overall Height | 125 mm |
Dimension D | 30 mm |
Dimension A | 20.5 mm |
Dimension J | 100 mm |
Dimension S | 2 mm |
Dimension H | 125 mm |
Overall Width | 35.8 mm |
Overall Length | 125 mm |
Dimension N | 11.5 mm |
Mount Hole Size | 11.5 mm |
Mounting Bolt Size | M10 |
Bolt Circle Diameter | 100 mm |
Bore Diameter | 30 mm |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Circular, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 4, Overall Height 125 mm, Overall Length 125 mm, Overall Width 35.8 mm, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARINGS LTD Spherical Plain Bearing, Metric, Sealed (GE 35ES 2RS)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-02-FKG0B)
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9042-1212)
- FASCO Unit Bearing Motor, 1/370 HP, 115V, CCWLE (UB585)
- INA Flange Bearing, 3-Bolt, Ball, 25mm Bore (PCFTR25-XL)
- INA Flange Bearing, 4-Bolt, Ball, 30mm Bore (RCJY30-XL-N)
- INA Flange Bearing, 2-Bolt, Ball, 20mm Bore (GLCTE20-XL)
- INA Flange Bearing, 4-Bolt, Ball, 70mm Bore (RCJ70-XL-I)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (FLCTE25-XL)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (FLCTE30-XL)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-200 (124270 SC F2B 20P)
- Ina Flange Bearings