Shop All Flange Bearings
Ina
Flange Bearing, 4-Bolt, Ball, 25mm Bore
Mfr # RCJY25-N
Zoro # G6838894
product price: $85.85
/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Ball
- Bore Dia. 25 mm
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # RCJY25-N
- Zoro # G6838894
- Country of Origin Slovakia
- Category Flange Bearings
Dimensions
Bore Dia. | 25 mm |
Bolt Size | M10 |
Overall Height | 95 mm |
Dimension N | 11.5 mm |
Dimension D | 25 mm |
Overall Width | 38.8 mm |
Dimension L | 95 mm |
Dimension J | 70 mm |
Dimension B | 34.1 mm |
Dimension A | 29 mm |
Overall Length | 95 mm |
Bore Diameter | 25 mm |
Mount Hole Center-to-Center Height | 70 mm |
Bolt Circle Diameter | 10 mm |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Mount Hole Center-to-Center Height 70 mm, Overall Height 95 mm, Overall Length 95 mm, Overall Width 38.8 mm, Rolling Element Rows 1, Seal Type Shroud Seal, Shaft Locking Type Set Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 2-3/16" Bore (3FCR7)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (200-1R X 10FT)
- NTN Radial Ball Bearing, Shielded, 20mm Bore (6204F604)
- SPEEDAIRE Air Cylinder, 5 in Bore, 24 in Stroke, NFPA Double Acting (5VLX4)
- INA Flange Bearing, 3-Bolt, Ball, 25mm Bore (PCFTR25-XL)
- INA Flange Bearing, 4-Bolt, Ball, 30mm Bore (RCJY30-XL-N)
- INA Flange Bearing, 4-Bolt, Ball, 70mm Bore (RCJ70-XL-I)
- INA Flange Bearing, 2-Bolt, Ball, 15mm Bore (FLCTE15-XL)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (FLCTE30-XL)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (GLCTE25-N)
- MIDWEST FASTENER 5/8" x 3/4" x 3/4" x 1" Bronze Flange Bearings 4PK (65745)
- Ina Flange Bearings