Shop All Flange Bearings
Ina
Flange Bearing, 4-Bolt, Ball, 25mm Bore
Mfr # PME25-XL-N
Zoro # G6987294
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 25 mm
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # PME25-XL-N
- Zoro # G6987294
- Country of Origin Slovakia
- Category Flange Bearings
Dimensions
Bore Dia. | 25 mm |
Bolt Size | M8 |
Overall Height | 115 mm |
Dimension N | 9 mm |
Overall Length | 115 mm |
Dimension S | 2 mm |
Dimension A | 19 mm |
Dimension H | 115 mm |
Dimension J | 90 mm |
Dimension D | 25 mm |
Overall Width | 31 mm |
Mount Hole Size | 9 mm |
Mounting Bolt Size | M8 |
Bore Diameter | 25 mm |
Bolt Circle Diameter | 90 mm |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Circular, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 4, Overall Height 115 mm, Overall Length 115 mm, Overall Width 31 mm, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60BTL14)
- POWERFLITE AX57 Cogged V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (AX57-2)
- CLIMAX METAL PRODUCTS C600E-237 Keyless Rigid Coupling (C600E-237)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF6167, Suction, 25 micron (ZX-HF6167)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (GLCTE25-N)
- INA Flange Bearing, 2-Bolt, Ball, 20mm Bore (GLCTE20-XL)
- INA Flange Bearing, 3-Bolt, Ball, 25mm Bore (PCFTR25-XL)
- INA Flange Bearing, 2-Bolt, Ball, 15mm Bore (FLCTE15-XL)
- INA Flange Bearing, 2-Bolt, Ball, 35mm Bore (RCJTY35-N)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (FLCTE30-XL)
- ZORO SELECT 5/16-18X1 1/2 SERRATE HEX FLANGE FT GR5 ZINC (3124MWW5)
- Ina Pillow Block & Flange Bearings