Shop All Flange Bearings
Ina
Flange Bearing, 4-Bolt, Ball, 25mm Bore
Mfr # PCF25-XL
Zoro # G6993226
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 25 mm
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # PCF25-XL
- Zoro # G6993226
- Country of Origin Slovakia
- Category Flange Bearings
Dimensions
Bore Dia. | 25 mm |
Bolt Size | M10 |
Overall Height | 95 mm |
Overall Width | 36 mm |
Dimension D | 25 mm |
Dimension J | 70 mm |
Dimension L | 95 mm |
Overall Length | 95 mm |
Dimension N | 11.5 mm |
Dimension A | 22 mm |
Mounting Bolt Size | M10 |
Mount Hole Center-to-Center Height | 70 mm |
Mount Hole Center-to-Center Length | 70 mm |
Bore Diameter | 25 mm |
Mount Hole Size | 11.5 mm |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Mount Hole Center-to-Center Height 70 mm, Number of Mount Holes 4, Overall Height 95 mm, Overall Length 95 mm, Overall Width 36 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Paper, 2 Micron (826)
- DAYTON Shaft Collar, Clamp, 1Pc, 2 In, Steel (1L672)
- BESTORQ Aftermarket WHITE FARM EQUIPMENT 401397EA Replacement Belt, B76 (B76)
- DAYTON Ind Link Single Strand Connecting (2YED5)
- INA Flange Bearing, 2-Bolt, Ball, 20mm Bore (GLCTE20-XL)
- INA Flange Bearing, 2-Bolt, Ball, 35mm Bore (RCJTY35-N)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (GLCTE30-N)
- INA Flange Bearing, 3-Bolt, Ball, 25mm Bore (PCFTR25-XL)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (GLCTE25-N)
- INA Flange Bearing, 2-Bolt, Ball, 15mm Bore (FLCTE15-XL)
- DODGE F4B-SCM-300 216 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 3 in Bore (126197)
- Ina Flange Bearings