Shop All Flange Bearings
Ina
Flange Bearing, 4-Bolt, Ball, 20mm Bore
Mfr # RCJY20-N
Zoro # G0115042
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Ball
- Bore Dia. 20 mm
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # RCJY20-N
- Zoro # G0115042
- Country of Origin Slovakia
- Category Flange Bearings
Dimensions
Bore Dia. | 20 mm |
Bolt Size | M10 |
Overall Height | 86 mm |
Dimension L | 86 mm |
Dimension J | 63 1/2 mm |
Overall Width | 37.3 mm |
Dimension D | 20 mm |
Dimension A | 29 mm |
Dimension B | 31 mm |
Overall Length | 86 mm |
Dimension N | 11.5 mm |
Bore Diameter | 25/32 in |
Mount Hole Center-to-Center Length | 2.5 in |
Mount Hole Center-to-Center Height | 2.5 in |
Mount Hole Size | 0.452 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25/32 in, Closure Double Sealed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing Radial Insert Ball, Lubricant Material Lithium Soap Mineral Oil Grease, Maximum Temperature 120 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 2.5 in, Number of Mount Holes 4, Overall Height 3 3/8 in, Overall Length 3 3/8 in, Overall Width 1 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIAB Suction Cup, Purple, 52.5mm H, PK5 (VL60BX)
- GLOBAL G2SC-137-SS Two-Piece Clamping Collar (G2SC-137-SS)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (5601-12-10S)
- BESTORQ 282K6 Micro V Belt, 28.2 in Pitch Length, 0.84 in Top Width, 6 Ribs (282K6)
- INA Flange Bearing, 2-Bolt, Ball, 40mm Bore (GLCTE40-XL)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (GLCTE30-N)
- INA Flange Bearing, 2-Bolt, Ball, 15mm Bore (FLCTE15-XL)
- INA Flange Bearing, 2-Bolt, Ball, 20mm Bore (GLCTE20-XL)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (FLCTE30-XL)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (FLCTE25-XL)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (MSF-36)
- Ina Pillow Block & Flange Bearings