Shop All Flange Bearings
Ina
Flange Bearing, 3-Bolt, Ball, 35mm Bore
Mfr # PCFTR35-XL
Zoro # G0114525
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 35 mm
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # PCFTR35-XL
- Zoro # G0114525
- Country of Origin Slovakia
- Category Flange Bearings
Dimensions
Bore Dia. | 35 mm |
Bolt Size | M12 |
Overall Height | 128 mm |
Overall Width | 45.1 mm |
Dimension N | 14 mm |
Dimension H1 | 48 mm |
Dimension H2 | 128 mm |
Dimension A | 27 mm |
Overall Length | 128 mm |
Dimension D | 35 mm |
Dimension J | 129 7/10 mm |
Bolt Circle Diameter | 129.7 mm |
Bore Diameter | 35 mm |
Mount Hole Size | 14 mm |
Center Height | 44 mm |
Mounting Bolt Size | M12 |
Description
3 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 44 mm, Closure Double Sealed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 3, Overall Height 128 mm, Overall Length 128 mm, Overall Width 45.1 mm, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 2HP, Rigid Base, 145T Frame (121866.00)
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (6FLW3)
- TB WOODS Dura-Flex Tire Coupling Element, WE4, Urethane (WE4)
- WESTWARD Grease Gun, 6000 psi, Gray, 12 in. (45CT44)
- INA Flange Bearing, 4-Bolt, Ball, 30mm Bore (PME30-XL-N)
- INA Flange Bearing, 2-Bolt, Ball, 20mm Bore (GLCTE20-XL)
- INA Flange Bearing, 4-Bolt, Ball, 30mm Bore (RCJY30-XL-N)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (FLCTE25-XL)
- INA Flange Bearing, 2-Bolt, Ball, 35mm Bore (RCJTY35-N)
- INA Flange Bearing, 3-Bolt, Ball, 25mm Bore (PCFTR25-XL)
- BROWNING Interchange General Units, #VF4E224 (VF4E224)
- Ina Pillow Block & Flange Bearings