Shop All Flange Bearings
Ina
Flange Bearing, 3-Bolt, Ball, 30mm Bore
Mfr # PCFTR30-XL
Zoro # G0114473
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 30 mm
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # PCFTR30-XL
- Zoro # G0114473
- Country of Origin Slovakia
- Category Flange Bearings
Dimensions
Bore Dia. | 30 mm |
Bolt Size | M10 |
Overall Height | 117 mm |
Dimension H1 | 44 mm |
Overall Length | 117 mm |
Dimension N | 11.5 mm |
Dimension J | 116 mm |
Dimension H2 | 117 mm |
Overall Width | 40 mm |
Dimension D | 30 mm |
Dimension A | 24 mm |
Center Height | 36 mm |
Mounting Bolt Size | M10 |
Bolt Circle Diameter | 116 mm |
Bore Diameter | 30 mm |
Mount Hole Size | 11.5 mm |
Description
3 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 36 mm, Closure Double Sealed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 3, Overall Height 117 mm, Overall Length 117 mm, Overall Width 40 mm, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pgybk, 1500Srs, Npt, P39234-104 (P39234-104)
- GATES Taper-Lock Bushings - Metric Sizes, 1108 22MM (1108 22MM)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, H Series (VHC8-8EM)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #355A (355A)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (FLCTE25-XL)
- INA Flange Bearing, 4-Bolt, Ball, 70mm Bore (RCJ70-XL-I)
- INA Flange Bearing, 2-Bolt, Ball, 15mm Bore (FLCTE15-XL)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (FLCTE30-XL)
- INA Flange Bearing, 2-Bolt, Ball, 20mm Bore (GLCTE20-XL)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (GLCTE25-N)
- CLESCO F4CM-BS-118 Flange Mount Bearing (4 Bolt) (F4CM-BS-118)
- Ina Flange Bearings