Shop All Flange Bearings
Ina
Flange Bearing, 2-Bolt, Ball, 60mm Bore
Mfr # RCJTY60-N
Zoro # G0114954
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Ball
- Bore Dia. 60 mm
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # RCJTY60-N
- Zoro # G0114954
- Country of Origin Slovakia
- Category Flange Bearings
Dimensions
Bore Dia. | 60 mm |
Bolt Size | M16 |
Overall Height | 238 mm |
Overall Width | 73.7 mm |
Dimension B | 65.1 mm |
Dimension H | 238 mm |
Dimension N | 18 mm |
Dimension A | 46 mm |
Dimension J | 202 mm |
Dimension L | 138 mm |
Dimension D | 60 mm |
Overall Length | 65.1 mm |
Mount Hole Size | 0.708 in |
Mount Hole Center-to-Center Length | 7 15/16 in |
Bore Diameter | 2 23/64 in |
Mount Hole Center-to-Center Height | 7 15/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 23/64 in, Closure Double Sealed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing Radial Insert Ball, Lubricant Material Lithium Soap Mineral Oil Grease, Maximum Temperature 120 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 7 15/16 in, Number of Mount Holes 2, Overall Height 9 23/64 in, Overall Length 5 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARINGS LTD Spherical Plain Bearing, Inch (GEZ 200ES)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 18 # of Teeth (40BS18H X 1 1/8)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5140-5LZ)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Tee, 2.72In (2091-12-12S)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (GLCTE30-N)
- INA Flange Bearing, 3-Bolt, Ball, 25mm Bore (PCFTR25-XL)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (FLCTE30-XL)
- INA Flange Bearing, 2-Bolt, Ball, 20mm Bore (GLCTE20-XL)
- INA Flange Bearing, 2-Bolt, Ball, 40mm Bore (GLCTE40-XL)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (GLCTE25-N)
- SEALMASTER SF Series Non-Expansion Round Straight Standard-Duty Flange Mount Ball Bearing Unit, 2-3/16 in Bore (700460)
- Ina Flange Bearings