Shop All Flange Bearings
Ina
Flange Bearing, 2-Bolt, Ball, 45mm Bore
Mfr # PCJT45-XL-I
Zoro # G7125027
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 45 mm
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # PCJT45-XL-I
- Zoro # G7125027
- Country of Origin Slovakia
- Category Flange Bearings
Dimensions
Bore Dia. | 45 mm |
Bolt Size | M12 |
Overall Height | 111 mm |
Overall Length | 180 mm |
Dimension A | 35 mm |
Dimension N | 14 mm |
Dimension D | 45 mm |
Dimension J | 148 1/2 mm |
Overall Width | 56.7 mm |
Dimension L | 111 mm |
Dimension H | 180 mm |
Mounting Bolt Size | M12 |
Bore Diameter | 45 mm |
Mount Hole Size | 14 mm |
Center Height | 48 mm |
Mount Hole Center-to-Center Length | 148.5 mm |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 45 mm, Bore Type Cylindrical, Center Height 48 mm, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 2, Overall Height 111 mm, Overall Length 180 mm, Overall Width 56.7 mm, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 3308, Double Row Angular Contact Bearing 40 Mm Id X 90 Mm Od X 365 Mm W Open (3308)
- RULAND Coupling, 4 Beam Clamp, 8mmx6mm (MWC25-8-6-SS)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- LEGACY Reusable End Swivel - 1/2 In. Flexzilla Air Hose (RP900500S)
- INA Flange Bearing, 3-Bolt, Ball, 25mm Bore (PCFTR25-XL)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (GLCTE25-N)
- INA Flange Bearing, 2-Bolt, Ball, 35mm Bore (RCJTY35-N)
- INA Flange Bearing, 2-Bolt, Ball, 15mm Bore (FLCTE15-XL)
- INA Flange Bearing, 4-Bolt, Ball, 30mm Bore (RCJY30-XL-N)
- INA Flange Bearing, 4-Bolt, Ball, 70mm Bore (RCJ70-XL-I)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (MSF-23)
- Ina Flange Bearings