Shop All Flange Bearings
Ina
Flange Bearing, 2-Bolt, Ball, 40mm Bore
Mfr # FLCTE40-XL
Zoro # G6872397
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 40 mm
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # FLCTE40-XL
- Zoro # G6872397
- Country of Origin Slovakia
- Category Flange Bearings
Dimensions
Bore Dia. | 40 mm |
Bolt Size | M12 |
Overall Height | 100 mm |
Dimension J | 119 mm |
Dimension D | 40 mm |
Dimension L | 100 mm |
Overall Length | 150 mm |
Dimension N | 14 mm |
Overall Width | 46.3 mm |
Dimension H | 150 mm |
Mount Hole Center-to-Center Length | 119 mm |
Mount Hole Size | 14 mm |
Mounting Bolt Size | M12 |
Bore Diameter | 40 mm |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 2, Overall Height 100 mm, Overall Length 150 mm, Overall Width 46.3 mm, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 1120-8M-20 (1120-8M-20)
- MARATHON MOTORS Motor, 1/2 HP, 1725 rpm, 56,115/208-230V (056C17G15556)
- PRIMEFIT Polyurethane Recoil Air Hose 1/4-in. x 25Ft with Field Repairable Swivel Ends (PUR14025P)
- LUBRIPLATE Fmo-85, 12/1 Qts, Iso-22 H-1/Food Grade Usp White Mineral Oil (L0740-054)
- INA Flange Bearing, 3-Bolt, Ball, 25mm Bore (PCFTR25-XL)
- INA Flange Bearing, 2-Bolt, Ball, 20mm Bore (GLCTE20-XL)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (FLCTE30-XL)
- INA Flange Bearing, 4-Bolt, Ball, 70mm Bore (RCJ70-XL-I)
- INA Flange Bearing, 2-Bolt, Ball, 40mm Bore (GLCTE40-XL)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (FLCTE25-XL)
- ZORO SELECT 3/8-16X3 1/2 HEX FLANGE FRAME BOLT GR8 BLK PHOS (3756BF)
- Ina Flange Bearings