Shop All Flange Bearings
Ina
Flange Bearing, 2-Bolt, Ball, 35mm Bore
Mfr # RCJTY35-N
Zoro # G6582931
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Ball
- Bore Dia. 35 mm
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # RCJTY35-N
- Zoro # G6582931
- Country of Origin Slovakia
- Category Flange Bearings
Dimensions
Bore Dia. | 35 mm |
Bolt Size | M12 |
Overall Height | 155 mm |
Dimension J | 130 mm |
Dimension D | 35 mm |
Overall Width | 46.4 mm |
Dimension A | 30.5 mm |
Overall Length | 42.9 mm |
Dimension N | 14 mm |
Dimension H | 155 mm |
Dimension L | 92 mm |
Dimension B | 42.9 mm |
Mount Hole Size | 0.551 in |
Mount Hole Center-to-Center Length | 5 7/64 in |
Bore Diameter | 1 3/8 in |
Mount Hole Center-to-Center Height | 5 7/64 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Closure Double Sealed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing Radial Insert Ball, Lubricant Material Lithium Soap Mineral Oil Grease, Maximum Temperature 120 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5 7/64 in, Number of Mount Holes 2, Overall Height 6 3/32 in, Overall Length 3 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Xl Timing Belt, 200Xl100G (200XL100G)
- BREEZE Hose Clamp, Mini, SAE 10, Zinc, PK10 (3510)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 12 in Stroke, Round Body Double Acting (NCDME106-1200)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 1 Stage, 40 oz Oil Capacity (SS5 Bare)
- INA Flange Bearing, 2-Bolt, Ball, 40mm Bore (GLCTE40-XL)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (FLCTE25-XL)
- INA Flange Bearing, 4-Bolt, Ball, 30mm Bore (RCJY30-XL-N)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (FLCTE30-XL)
- INA Flange Bearing, 4-Bolt, Ball, 70mm Bore (RCJ70-XL-I)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (GLCTE25-N)
- ZORO SELECT M12-1.75X50 DIN6921 10.9 FLANGE BOLT BLK PHOS (M1250BF10BP)
- Ina Pillow Block & Flange Bearings