Shop All Flange Bearings
Ina
Flange Bearing, 2-Bolt, Ball, 25mm Bore
Mfr # RCJTZ25-XL
Zoro # G6805592
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 25 mm
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # RCJTZ25-XL
- Zoro # G6805592
- Country of Origin Slovakia
- Category Flange Bearings
Dimensions
Bore Dia. | 25 mm |
Bolt Size | M10 |
Overall Height | 124 mm |
Dimension L | 70 mm |
Dimension N | 11.5 mm |
Dimension D | 25 mm |
Overall Length | 70 mm |
Dimension J | 99 mm |
Dimension H | 124 mm |
Dimension A | 26.5 mm |
Overall Width | 46 mm |
Mount Hole Size | 11.5 mm |
Bore Diameter | 25 mm |
Mount Hole Center-to-Center Length | 99 mm |
Mounting Bolt Size | M10 |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 2, Overall Height 124 mm, Overall Length 70 mm, Overall Width 46 mm, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Booster Valve, 10,000 PSI, Length 8.66 In (1ZTD2)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (FT-31P-200)
- FESTO Piloted Check Valve HGL-1/4-NPT (HGL-1/4-NPT)
- DODGE F2B-SC-107 207 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-7/16 in Bore (124278)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (FLCTE25-XL)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (GLCTE25-N)
- INA Flange Bearing, 3-Bolt, Ball, 25mm Bore (PCFTR25-XL)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (GLCTE30-N)
- INA Flange Bearing, 4-Bolt, Ball, 70mm Bore (RCJ70-XL-I)
- INA Flange Bearing, 2-Bolt, Ball, 40mm Bore (GLCTE40-XL)
- ZORO SELECT 1/4-20X1/2 HEX FLANGE FRAME BOLT GR8 BLK PHOS (1408BF)
- Ina Flange Bearings