Shop All Flange Bearings
Ina
Flange Bearing, 2-Bolt, Ball, 20mm Bore
Mfr # RCJTY20-XL-N
Zoro # G6691246
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 20 mm
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # RCJTY20-XL-N
- Zoro # G6691246
- Country of Origin Slovakia
- Category Flange Bearings
Dimensions
Bore Dia. | 20 mm |
Bolt Size | M10 |
Overall Height | 112 mm |
Dimension A | 28 mm |
Dimension B | 31 mm |
Overall Length | 61 mm |
Dimension D | 20 mm |
Dimension J | 90 mm |
Dimension L | 61 mm |
Overall Width | 37.3 mm |
Dimension H | 112 mm |
Dimension N | 11.5 mm |
Mounting Bolt Size | M10 |
Bore Diameter | 20 mm |
Mount Hole Center-to-Center Length | 90 mm |
Mount Hole Size | 11.5 mm |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 2, Overall Height 112 mm, Overall Length 61 mm, Overall Width 37.3 mm, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start High Torque Farm Duty Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (1TMW5)
- FRITA Frita 239121 Master Mechanic Single Piece Air Chisel Spring (239121)
- ADVANCED DISTRIBUTION SERVICES $LITHIUM GREASE (BE16LG)
- SKF SKF 5203 2RS TN9 H503, Double Row Ball Bearings (5203 2RS TN9 H503)
- INA Flange Bearing, 4-Bolt, Ball, 30mm Bore (RCJY30-XL-N)
- INA Flange Bearing, 3-Bolt, Ball, 25mm Bore (PCFTR25-XL)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (GLCTE25-N)
- INA Flange Bearing, 4-Bolt, Ball, 70mm Bore (RCJ70-XL-I)
- INA Flange Bearing, 2-Bolt, Ball, 20mm Bore (GLCTE20-XL)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (FLCTE30-XL)
- DODGE Grip TIght Adapter Ball Bearings, GTAH Air Handling 4-Bolt Flange Bearings, F4B-GTAH-100 (129659 F4B-GTAH-100)
- Ina Flange Bearings