Shop All Flange Bearings
Ina
Flange Bearing, 2-Bolt, Ball, 17mm Bore
Mfr # FLCTE17-XL
Zoro # G0114379
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 17 mm
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # FLCTE17-XL
- Zoro # G0114379
- Country of Origin Slovakia
- Category Flange Bearings
Dimensions
Bore Dia. | 17 mm |
Bolt Size | M6 |
Overall Height | 58.7 mm |
Overall Width | 30.5 mm |
Dimension D | 17 mm |
Dimension H | 81 mm |
Dimension L | 58.7 mm |
Overall Length | 81 mm |
Dimension N | 6.6 mm |
Dimension J | 63 1/2 mm |
Mount Hole Center-to-Center Length | 65.5 mm |
Mount Hole Size | 6.6 mm |
Mounting Bolt Size | M6 |
Bore Diameter | 17 mm |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 17 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 2, Overall Height 58.7 mm, Overall Length 81 mm, Overall Width 30.5 mm, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 500-5M-15, Timing Belt, Neoprene, Fiberglass (500-5M-15)
- CONRADER Unloader Valves, 160-175 PSI (BLG 160-175)
- ENERPAC RCS1002, 98.1 ton Capacity, 2.25 in Stroke, Low Height Hydraulic Cylinder (RCS1002)
- NSK NSK 6014, 6000 Series Single Row Deep Groove Ball Bearing (6014)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (FLCTE25-XL)
- INA Flange Bearing, 4-Bolt, Ball, 30mm Bore (RCJY30-XL-N)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (GLCTE30-N)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (GLCTE25-N)
- INA Flange Bearing, 2-Bolt, Ball, 20mm Bore (GLCTE20-XL)
- INA Flange Bearing, 4-Bolt, Ball, 70mm Bore (RCJ70-XL-I)
- DODGE F4S-S2-215R Non-Expansion Square Type S-2000 Spherical Roller Bearing Unit, 2-15/16 in Bore (070554)
- Ina Flange Bearings