Shop All Flange Bearings
Ina
Flange Bearing, 2-Bolt, Ball, 15mm Bore
Mfr # FLCTE15-XL
Zoro # G6471622
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 15 mm
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # FLCTE15-XL
- Zoro # G6471622
- Country of Origin Slovakia
- Category Flange Bearings
Dimensions
Bore Dia. | 15 mm |
Bolt Size | M6 |
Overall Height | 58.7 mm |
Dimension H | 81 mm |
Dimension D | 15 mm |
Overall Width | 30.5 mm |
Dimension N | 6.6 mm |
Overall Length | 81 mm |
Dimension J | 63 1/2 mm |
Dimension L | 58.7 mm |
Mount Hole Center-to-Center Length | 63.5 mm |
Mount Hole Size | 6.6 mm |
Bore Diameter | 15 mm |
Mounting Bolt Size | M6 |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 2, Overall Height 58.7 mm, Overall Length 81 mm, Overall Width 30.5 mm, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5V2120 Wrapped V-Belt, 212" Outside Length, 5/8" Top Width, 1 Ribs (5V2120)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.47In (J8-8MEBO)
- CALIFORNIA AIR TOOLS 5-GAL PRESSURE POT / 50' HOSE BUNDLE (CAT-365CH)
- DAYTON CX128 Cogged V-Belt, 132" Outside Length, 7/8" Top Width, 1 Ribs (4FJ31)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (GLCTE30-N)
- INA Flange Bearing, 4-Bolt, Ball, 30mm Bore (RCJY30-XL-N)
- INA Flange Bearing, 2-Bolt, Ball, 40mm Bore (GLCTE40-XL)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (FLCTE25-XL)
- INA Flange Bearing, 3-Bolt, Ball, 25mm Bore (PCFTR25-XL)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (GLCTE25-N)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCF207-20)
- Ina Pillow Block & Flange Bearings