Shop All Linear Sleeve Bearing
Ina
Double Sealed Bearing 1.18 Id, 2.44 Od, 15/16 Width, 150696
Mfr # INA-KBZ04
Zoro # G2514831
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.1811 in. (30 MM)
- Outside Dia. 2.4409" (62 MM)
- Weight 0.66 lbs.
- Width .9375 in. (15/16 in.) (23.8 MM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # INA-KBZ04
- Zoro # G2514831
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1.1811 in. (30 MM) |
Outside Dia. | 2.4409" (62 MM) |
Width | .9375 in. (15/16 in.) (23.8 MM) |
Details
Weight | 0.66 lbs. |
Description
For heavy radial loads, combined radial and thrust loads, and two-directional loads. 2RS (2 rubber shields). ZZ (2 steel shields).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Width: 2.87 in (B28-04-FL00B)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR14N (MR14N)
- MILTON Hose Fitting Adapter, FNPT x MNPT, 1/2" x 3/8" (653-4)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 862mm (SPZ862)
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (GFI-0304-04)
- PBC LINEAR Linear Sleeve Bearing, ID 5/8 In (PS1014-08)
- IGUS Flanged Bearing, 5/8 IDx1/2 In L, PK5 (GFI-1011-08)
- PBC LINEAR Linear Sleeve Bearing, ID 20 mm (PSM2025-20)
- IGUS Sleeve Bearing, 1/2 IDx1/2 In L, PK5 (GSI-0809-08)
- IGUS Sleeve Bearing, 1/2 IDx1 In L, PK5 (RSI-0810-16)
- PBC LINEAR Linear Sleeve Bearing, ID 25 mm (PSFM2530-32)
- Ina Plain Bearings